Take 15% off your entire order!

Offer applied at checkout

Ring Buna-N Flange Gasket for 2 -1/2" Pipe-1/16" Thick - Class 150

Ring Buna-N Flange Gasket for 2 -1/2" Pipe-1/16" Thick - Class 150

Item #: WBB2266549

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/8"
  • 1/16"

1/16"

Minimum Quantity: 16

Price: $1.67

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ring Buna-N Flange Gasket for 2 -1/2" Pipe-1/16" Thick - Class 150

Ring Gaskets (Raised Gaskets) are used on flanges with a raised surface and do not require mechanical mounting. Buna-N has excellent resistance to oil, water, and mild chemicals. It's all rubber construction makes it more compressible and resilient than Aramid.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERBULK-FG-689
  • PACKAGE QUANTITY1
  • MATERIALBuna-N
  • COLOR FINISHBlack
  • ID2-7/8"
  • OD4-7/8"
  • TEMPERATURE RANGE-20 to 170 (F)
  • ANSI CLASS150
  • PIPE SIZE2 -1/2"
  • THICKNESS INCHES1/16"
  • TYPERing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Raised Face Aramid/Buna-N Flange Gasket for 1" Pipe - 1/8" Thick - Class 300

Item #: B2301736

Not Yet Rated

Usually ships in 1 to 4 days

$1.38

Close

16 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ring Buna-N Flange Gasket for 2 -1/2" Pipe-1/16" Thick - Class 150

Ring Buna-N Flange Gasket for 2 -1/2" Pipe-1/16" Thick - Class 150

Item #: WBB2266549

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant