Take 15% off your entire order!

Offer applied at checkout

Ring Compressible PTFE Flange Gasket for 1" Pipe-1/16"T - Class 300

Ring Compressible PTFE Flange Gasket for 1" Pipe-1/16"T - Class 300

Item #: WBB2267968

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/16"
  • 1/8"

1/16"

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $5.70

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $5.70 ea.
  • Buy 5-9 $5.40 ea.
  • Buy 10+ $4.96 ea.

Quantity

Customers Also Viewed

Ring Compressible PTFE Flange Gasket for 1" Pipe-1/16"T - Class 300

Ring Gaskets (Raised Gaskets) are used on flanges with a raised surface and do not require mechanical mounting. Compressible PTFE (ePTFE) displays higher tenacities at ambient and elevated temperatures, and has the ability to manipulate and vary properties such as density, texture, modulus and diameter.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERBULK-FG-1835
  • PACKAGE QUANTITY1
  • MATERIALCompressible PTFE
  • COLOR FINISHWhite
  • ID1-5/16"
  • OD2-7/8"
  • TEMPERATURE RANGE-450 to 600 (F)
  • ANSI CLASS300
  • PIPE SIZE1"
  • THICKNESS INCHES1/16"
  • TYPERing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Spiral Wound Flange Gasket with Graphite Filler for 1" Pipe-1/8"T-Class 150 - Pkg Qty 6

Item #: B2302001

Not Yet Rated

Usually ships in 1 to 4 days

$25.86

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ring Compressible PTFE Flange Gasket for 1" Pipe-1/16"T - Class 300

Ring Compressible PTFE Flange Gasket for 1" Pipe-1/16"T - Class 300

Item #: WBB2267968

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant