Take 15% off your entire order!

Offer applied at checkout

Ring EPDM Flange Gasket for 6" Pipe-1/16" Thick - Class 150

Ring EPDM Flange Gasket for 6" Pipe-1/16" Thick - Class 150

Item #: WBB2266551

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $3.00

Save $0.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ring EPDM Flange Gasket for 6" Pipe-1/16" Thick - Class 150

Ring Gaskets (Raised Gaskets) are used on flanges with a raised surface and do not require mechanical mounting. EPDM is an excellent choice for water, steam, or chemicals and possesses outstanding UV resistance making it a common outdoor choice.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERBULK-FG-511
  • PACKAGE QUANTITY1
  • MATERIALEPDM
  • COLOR FINISHBlack
  • ID6-5/8"
  • OD8-3/4"
  • TEMPERATURE RANGE-20 to 220 (F)
  • ANSI CLASS150
  • PIPE SIZE6"
  • THICKNESS INCHES1/16"
  • TYPERing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Spiral Wound Flange Gasket with Graphite Filler for 3/4" Pipe-1/8"T-Class 150

Item #: B2301894

Not Yet Rated

Usually ships in 1 to 4 days

$3.28

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ring EPDM Flange Gasket for 6" Pipe-1/16" Thick - Class 150

Ring EPDM Flange Gasket for 6" Pipe-1/16" Thick - Class 150

Item #: WBB2266551

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant