Take 15% off your entire order!

Offer applied at checkout

Ring Neoprene Flange Gasket for 1" Pipe-1/8" Thick - Class 150

Ring Neoprene Flange Gasket for 1" Pipe-1/8" Thick - Class 150

Item #: WBB2268245

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/8"
  • 1/16"

1/8"

Minimum Quantity: 48

Price: $0.54

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ring Neoprene Flange Gasket for 1" Pipe-1/8" Thick - Class 150

Ring Gaskets (Raised Gaskets) are used on flanges with a raised surface and do not require mechanical mounting. Good balance of strength, oil, chemical, and UV resistance.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERBULK-FG-1260
  • PACKAGE QUANTITY1
  • MATERIALNeoprene
  • COLOR FINISHBlack
  • ID1-5/16"
  • OD2-5/8"
  • TEMPERATURE RANGE-20 to 170 (F)
  • ANSI CLASS150
  • PIPE SIZE1"
  • THICKNESS INCHES1/8"
  • TYPERing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

48 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ring Neoprene Flange Gasket for 1" Pipe-1/8" Thick - Class 150

Ring Neoprene Flange Gasket for 1" Pipe-1/8" Thick - Class 150

Item #: WBB2268245

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant