Take 15% off your entire order!

Offer applied at checkout

Ring PTFE Flange Gasket for 1-1/2" Pipe-1/8"T - Class 300

Ring PTFE Flange Gasket for 1-1/2" Pipe-1/8"T - Class 300

Item #: WBB2268282

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/16"
  • 1/8"

1/8"

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $8.80

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $8.80 ea.
  • Buy 5-9 $8.30 ea.
  • Buy 10+ $7.80 ea.

Quantity

Customers Also Viewed

Ring PTFE Flange Gasket for 1-1/2" Pipe-1/8"T - Class 300

Ring Gaskets (Raised Gaskets) are used on flanges with a raised surface and do not require mechanical mounting. PTFE has outstanding temperature resistance and is chemically inert.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERBULK-FG-1124
  • PACKAGE QUANTITY1
  • MATERIALPTFE
  • COLOR FINISHWhite
  • ID1-29/32"
  • OD3-3/4"
  • TEMPERATURE RANGE-450 to 500 (F)
  • ANSI CLASS300
  • PIPE SIZE1-1/2"
  • THICKNESS INCHES1/8"
  • TYPERing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Spiral Wound Flange Gasket with Graphite Filler for 1-1/2" Pipe-1/8"T-Class 150 - Pkg Qty 4

Item #: B2301999

Not Yet Rated

Usually ships in 1 to 4 days

$26.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ring PTFE Flange Gasket for 1-1/2" Pipe-1/8"T - Class 300

Ring PTFE Flange Gasket for 1-1/2" Pipe-1/8"T - Class 300

Item #: WBB2268282

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant