Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ring Reinforced Graphite Flange Gasket for 3" Pipe-1/8" Thick - Class 150

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Ring Reinforced Graphite Flange Gasket for 3" Pipe-1/8" Thick - Class 150

Item #: WBB2268314

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $5.90 ea.
5-9 $5.60 ea.
10+ $5.20 ea.
Product Information
Customer Review
Product Q&A
Ring Reinforced Graphite Flange Gasket for 3" Pipe-1/8" Thick - Class 150

Ring Gaskets (Raised Gaskets) are used on flanges with a raised surface and do not require mechanical mounting. Graphite has the highest temperature resistance of our gasket materials and has excellent chemical resistance. Reinforced with a stainless steel insert for added stability. More compressible than PTFE.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERBULK-FG-897
    • PACKAGE QUANTITY1
    • MATERIALReinforced Graphite
    • COLOR FINISHGray
    • ID3-1/2"
    • OD5-3/8"
    • TEMPERATURE RANGE-325 to 850 (F)
    • ANSI CLASS150
    • PIPE SIZE3"
    • THICKNESS INCHES1/8"
    • TYPERing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!