Take 15% off your entire order!

Offer applied at checkout

X-Profile Viton Rubber Cord 0.275" Cross Section 10 ft. Length

X-Profile Viton Rubber Cord 0.275" Cross Section 10 ft. Length

Item #: WBB2266599

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $118.95

Save $5.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

X-Profile Viton Rubber Cord 0.275" Cross Section 10 ft. Length

Often used in dynamic applications, the thin sealing lips create less drag and provide two sealing points. Excellent resistance to oil, chemicals, and heat.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSA-RC-211
  • PACKAGE QUANTITY1
  • MATERIALViton
  • COLOR FINISHBlack
  • DUROMETER75A
  • CROSS SECTION SHAPEX
  • CROSS SECTION (ACTUAL)0.275"
  • TEMPERATURE RANGE-15 to 400 (F)
  • GRADEStandard
  • HARDNESSStandard
  • LENGTH FEET10
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

X-Profile Viton Rubber Cord 0.210" Cross Section 10 ft. Length

Item #: B2266601

Not Yet Rated

Usually ships in 1 to 4 days

$105.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
X-Profile Viton Rubber Cord 0.275" Cross Section 10 ft. Length

X-Profile Viton Rubber Cord 0.275" Cross Section 10 ft. Length

Item #: WBB2266599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant