Take 15% off your entire order!

Offer applied at checkout

FDA Buna-N Sanitary Gasket For 2" Tube

FDA Buna-N Sanitary Gasket For 2" Tube

Item #: WBB2266706

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $1.17

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $1.17 ea.
  • Buy 5-9 $1.10 ea.
  • Buy 10+ $1.04 ea.

Quantity

FDA Buna-N Sanitary Gasket For 2" Tube

Tri-Clamp Gaskets are seals made of FDA materials are designed to fit the grooves of Tri-Clamp Tube fittings used primarily in food processing lines, as well as in the pharmaceutical and biotech industries. The uniquely designed shape provides a tight seal for extremely high purity, which meets all the necessary standards for manufacturers. Buna-N has excellent resistance to water, fuels, and oils.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSA-SG-H-2
  • PACKAGE QUANTITY1
  • MATERIALBuna-N
  • COLOR FINISHBlack
  • DUROMETER70A
  • FOR TUBE SIZE2"
  • ID1.875"
  • OD2.5"
  • TEMPERATURE RANGE-35 to 250 (F)
  • GRADEFDA
  • FOR USE WITHClamp Fittings
  • SCREENNone
  • STYLEStandard
  • THICKNESS INCHES0.85"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FDA Buna-N Sanitary Gasket For 1/2" Tube

Item #: B2266813

Not Yet Rated

Ships same day.

$0.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FDA Buna-N Sanitary Gasket For 2" Tube

FDA Buna-N Sanitary Gasket For 2" Tube

Item #: WBB2266706

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant