Take 15% off your entire order!

Offer applied at checkout

FDA EPDM Sanitary Gasket For 3" Tube

FDA EPDM Sanitary Gasket For 3" Tube

Item #: WBB2266770

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $1.54

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $1.54 ea.
  • Buy 5-9 $1.45 ea.
  • Buy 10+ $1.35 ea.

Quantity

Customers Also Viewed

FDA EPDM Sanitary Gasket For 3" Tube

Tri-Clamp Gaskets are seals made of FDA materials are designed to fit the grooves of Tri-Clamp Tube fittings used primarily in food processing lines, as well as in the pharmaceutical and biotech industries. The uniquely designed shape provides a tight seal for extremely high purity, which meets all the necessary standards for manufacturers. EPDM has good resistance to water, chemicals, animal and vegetable oils.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSA-SG-E-3
  • PACKAGE QUANTITY1
  • MATERIALEPDM
  • COLOR FINISHBlack
  • DUROMETER70A
  • FOR TUBE SIZE3"
  • ID2.875"
  • OD3.5"
  • TEMPERATURE RANGE-60 to 300 (F)
  • GRADEFDA
  • FOR USE WITHClamp Fittings
  • SCREENNone
  • STYLEStandard
  • THICKNESS INCHES0.85"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FDA Silicone Sanitary Gasket For 3" Tube

Item #: B2266987

Not Yet Rated

Available on or around 10/29/2020

$1.31

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FDA EPDM Sanitary Gasket For 3" Tube

FDA EPDM Sanitary Gasket For 3" Tube

Item #: WBB2266770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant