Take 15% off your entire order!

Offer applied at checkout

FDA EPDM Sanitary Gasket with Screen For 1" Tube - 20 Mesh

FDA EPDM Sanitary Gasket with Screen For 1" Tube - 20 Mesh

Item #: WBB2266989

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $28.95 ea.
  • Buy 5-9 $25.95 ea.
  • Buy 10+ $24.50 ea.

Quantity

Customers Also Viewed

FDA EPDM Sanitary Gasket with Screen For 1" Tube - 20 Mesh

Tri-Clamp Gaskets with a Screen provide straining and protection within your process system. A 20 x 20 Stainless Steel screen is bonded on the gasket for inline straining. EPDM has good resistance to water, chemicals, animal and vegetable oils.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERBULK-OS-SGWS-E-1
  • PACKAGE QUANTITY1
  • MATERIALEPDM
  • COLOR FINISHBlack
  • DUROMETER70A
  • FOR TUBE SIZE1"
  • ID.875"
  • OD2"
  • TEMPERATURE RANGE-60 to 300 (F)
  • GRADEFDA
  • FOR USE WITHClamp Fittings
  • SCREEN20 Mesh Screen
  • STYLEStandard
  • THICKNESS INCHES0.85"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FDA Buna-N Sanitary Gasket with Screen For 1" Tube - 20 Mesh

Item #: B2270446

Not Yet Rated

Available on or around 11/04/2020

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FDA EPDM Sanitary Gasket with Screen For 1" Tube - 20 Mesh

FDA EPDM Sanitary Gasket with Screen For 1" Tube - 20 Mesh

Item #: WBB2266989

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant