Take 15% off your entire order!

Offer applied at checkout

FDA Silicone Sanitary Gasket For 6" Tube

FDA Silicone Sanitary Gasket For 6" Tube

Item #: WBB2266901

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $2.78

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $2.78 ea.
  • Buy 5-9 $2.60 ea.
  • Buy 10+ $2.45 ea.

Quantity

Customers Also Viewed

FDA Silicone Sanitary Gasket For 6" Tube

Tri-Clamp Gaskets are seals made of FDA materials are designed to fit the grooves of Tri-Clamp Tube fittings used primarily in food processing lines, as well as in the pharmaceutical and biotech industries. The uniquely designed shape provides a tight seal for extremely high purity, which meets all the necessary standards for manufacturers. Silicone has excellent resistance to high and low temperatures and good resistance to chemicals, water, and steam.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSA-SG-S-6
  • PACKAGE QUANTITY1
  • MATERIALSilicone
  • COLOR FINISHClear
  • DUROMETER70A
  • FOR TUBE SIZE6"
  • ID5.820"
  • OD6.51"
  • TEMPERATURE RANGE-80 to 450 (F)
  • GRADEFDA
  • FOR USE WITHClamp Fittings
  • SCREENNone
  • STYLEStandard
  • THICKNESS INCHES0.85"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FDA Buna-N Sanitary Gasket For 6" Tube

Item #: B2267114

Not Yet Rated

Available on or around 11/06/2020

$2.11

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FDA Silicone Sanitary Gasket For 6" Tube

FDA Silicone Sanitary Gasket For 6" Tube

Item #: WBB2266901

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant