Take 15% off your entire order!

Offer applied at checkout

FDA Silicone Sanitary Gasket with Screen For 1" Tube - 100 mesh

FDA Silicone Sanitary Gasket with Screen For 1" Tube - 100 mesh

Item #: WBB2266877

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $31.95 ea.
  • Buy 5-9 $29.95 ea.
  • Buy 10+ $27.95 ea.

Quantity

Customers Also Viewed

FDA Silicone Sanitary Gasket with Screen For 1" Tube - 100 mesh

Tri-Clamp Gaskets with a Screen provide straining and protection within your process system. A 100 x 100 Stainless Steel screen is bonded on the gasket for inline straining. Silicone has excellent resistance to high and low temperatures and good resistance to chemicals, water, and steam. Withstands continuous steam cleaning cycles.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERBULK-SGWS-100-S-1
  • PACKAGE QUANTITY1
  • MATERIALSilicone
  • COLOR FINISHWhite
  • DUROMETER70A
  • FOR TUBE SIZE1"
  • ID.875"
  • OD2"
  • TEMPERATURE RANGE-80 to 450 (F)
  • GRADEFDA
  • FOR USE WITHClamp Fittings
  • SCREEN100 Mesh Screen
  • STYLEStandard
  • THICKNESS INCHES0.85"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FDA Buna-N Sanitary Gasket with Screen For 1" Tube - 100 mesh

Item #: B2270564

Not Yet Rated

Ships same day.

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FDA Silicone Sanitary Gasket with Screen For 1" Tube - 100 mesh

FDA Silicone Sanitary Gasket with Screen For 1" Tube - 100 mesh

Item #: WBB2266877

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant