Take 15% off your entire order!

Offer applied at checkout

FDA Viton Sanitary Gasket For 3/4" Tube

FDA Viton Sanitary Gasket For 3/4" Tube

Item #: WBB2266994

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $2.42

Save $0.12 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $2.42 ea.
  • Buy 5-9 $2.26 ea.
  • Buy 10+ $2.12 ea.

Quantity

FDA Viton Sanitary Gasket For 3/4" Tube

Tri-Clamp Gaskets are seals made of FDA materials are designed to fit the grooves of Tri-Clamp Tube fittings used primarily in food processing lines, as well as in the pharmaceutical and biotech industries. The uniquely designed shape provides a tight seal for extremely high purity, which meets all the necessary standards for manufacturers. Viton has excellent resistance to high temperatures, chemicals, and oils.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSA-SG-V-3/4
  • PACKAGE QUANTITY1
  • MATERIALViton
  • COLOR FINISHBlack
  • DUROMETER75A
  • FOR TUBE SIZE0.75"
  • ID.62"
  • OD.86"
  • TEMPERATURE RANGE-15 to 400 (F)
  • GRADEFDA
  • FOR USE WITHClamp Fittings
  • SCREENNone
  • STYLEStandard
  • THICKNESS INCHES0.85"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FDA Teflon Sanitary Gasket For 3/4" Tube

Item #: B2266915

Not Yet Rated

Ships same day.

$1.54

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FDA Viton Sanitary Gasket For 3/4" Tube

FDA Viton Sanitary Gasket For 3/4" Tube

Item #: WBB2266994

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant