Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PTFE Single Turn Backup Ring Dash 016 -Pack of 10
See all 41 items in product family

PTFE Single Turn Backup Ring Dash 016 -Pack of 10

Item #: WBB2301008

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($25.98)

Price: $4.33
Product Information
Customer Review
Product Q&A
PTFE Single Turn Backup Ring Dash 016 -Pack of 10

These PTFE Backup Rings are split which allows them to be easily installed around a rod or piston. They withstand high temperatures and are inert to nearly all oils and chemicals.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSATST016
    • PACKAGE QUANTITY10
    • MATERIALPTFE
    • COLOR FINISHWhite
    • DASH SIZE016
    • DUROMETER55D
    • ID (ACTUAL).643"
    • OD (ACTUAL).749"
    • CROSS SECTION SHAPERound
    • CROSS SECTION (ACTUAL).053"
    • TEMPERATURE RANGE-50 to 500 (F)
    • GRADEStandard
    • HARDNESSHard
    • THICKNESS INCHES.049"
    • WEIGHT LBS1
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!