Take 15% off your entire order!

Offer applied at checkout

225 O-Ring Epdm, 1-7/8ID x 2-1/8OD, 70 Duro, Round, Black

225 O-Ring Epdm, 1-7/8ID x 2-1/8OD, 70 Duro, Round, Black

Item #: WBB1371123

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 43

Price: $0.18

Save $0.01 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed



Ethylene Propylene Rubber (EPDM) is a Copolymer of ethylene and propylene. Furthermore, it is a terpolymer of ethylene and propylene with a small amount of a third monomer (usually a diolefin) to permit vulcanization with sulfur. Generally, EPDM possesses an excellent resistance to ozone, sunlight and weathering, and has very good flexibility at low temperature, good chemical resistance (many dilute acids and alkalis as well as polar solvents) and good electrical insulation property.
  • Cure system: Peroxide-cured
  • Standard EPDMs are usually sulfur-cured. Sulfur-cured compounds offer better flexible properties but are more prone to hardening and have an inferior compression set with high temperature
  • Peroxide-cured EPDMs have better heat resistance and a lower compression set. It complies with long-time usage, especially for hose systems in the construction industry, but is more expensive and more difficult for production than the sulfur-cured EPDMs
Temperature Range:
  • Standard Low Temp: -55°C (-67°F)
  • Standard High Temp: 125°C (257°F)

Product Specifications

  • BRANDGlobal O-Ring
  • MANUFACTURERS PART NUMBERE70225
  • PACKAGE QUANTITY43
  • MATERIALEPDM
  • COLOR FINISHBlack
  • DASH SIZE225
  • DUROMETER70
  • ID (ACTUAL)1.875"
  • ACTUAL INSIDE DIAMETER INCHES1.859
  • ACTUAL INSIDE DIAMETER MILLIMETERS47.22
  • OD (ACTUAL)2.125"
  • ACTUAL OUTSIDE DIAMETER INCHES2.137
  • ACTUAL CROSS SECTION MILLIMETERS3.53
  • ACTUAL CROSS SECTION INCHES0.139
  • CROSS SECTION (ACTUAL)0.125"
  • TEMPERATURE RANGE-67°F to +257°F
  • CONSTRUCTIONEPDM Rubber
  • DESCRIPTIONEPDM O-Rings
  • SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

134 O-Ring Epdm, 1-7/8ID x 2-1/16OD, 70 Duro, Round, Black

Item #: B1370924

Not Yet Rated

Usually ships in 3 to 6 days

$0.16

Close

43 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
225 O-Ring Epdm, 1-7/8ID x 2-1/8OD, 70 Duro, Round, Black

225 O-Ring Epdm, 1-7/8ID x 2-1/8OD, 70 Duro, Round, Black

Item #: WBB1371123

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant