Take 15% off your entire order!

Offer applied at checkout

337 O-Ring Neoprene, 3ID x 3-3/8OD, 70 Duro, Round, Black

337 O-Ring Neoprene, 3ID x 3-3/8OD, 70 Duro, Round, Black

Item #: WBB1370308

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 15

Price: $0.52

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed



Chloroprene (CR), also known by its trade name "Neoprene", was one of the first successful synthetic elastomers in 1931 made by Dupont. It is prepared by emulsion polymerization of chloroprene, or 2-chlorobutadiene. CR is a multi-purposed elastomer which yields a balanced combination of properties. It performs well in contact with oils and many chemicals and has good resistance to sun, ozone and weather. It also displays outstanding toughness and good resistance to fire.
  • Cure system: Sulfur-cured
  • Standard CRs are metal oxides and organic accelerators.
Temperature Range:
  • Temperature Range: Standard Low Temp: -40°C (-40°F)
  • Standard High Temp: 100°C (212°F)

Product Specifications

  • BRANDGlobal O-Ring
  • MANUFACTURERS PART NUMBERC70337
  • PACKAGE QUANTITY15
  • MATERIALNeoprene
  • COLOR FINISHBlack
  • DASH SIZE337
  • DUROMETER70
  • ID (ACTUAL)3"
  • ACTUAL INSIDE DIAMETER INCHES2.975
  • ACTUAL INSIDE DIAMETER MILLIMETERS75.57
  • OD (ACTUAL)3.375"
  • ACTUAL OUTSIDE DIAMETER INCHES3.395
  • ACTUAL CROSS SECTION MILLIMETERS5.33
  • ACTUAL CROSS SECTION INCHES0.21
  • CROSS SECTION (ACTUAL)0.1875"
  • TEMPERATURE RANGE-40°F to +212°F
  • CONSTRUCTIONNeoprene
  • DESCRIPTIONNeoprene O-Rings
  • SHAPERound
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 25, 2017

    O-Ring
    Your review:
    Very fast service and delivery, much appreciated
Product Q & A

There are no questions for this product.

Popular item in this category

042 O-Ring Neoprene, 3-1/4ID x 3-3/8OD, 70 Duro, Round, Black

Item #: B1370561

Not Yet Rated

Usually ships in 3 to 6 days

$0.51

Close

15 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
337 O-Ring Neoprene, 3ID x 3-3/8OD, 70 Duro, Round, Black

337 O-Ring Neoprene, 3ID x 3-3/8OD, 70 Duro, Round, Black

Item #: WBB1370308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant