Take 15% off your entire order!

Offer applied at checkout

339 Contoured Backup Ring, 3-1/4ID x 3-5/8OD, 90 Duro, Round, Black

339 Contoured Backup Ring, 3-1/4ID x 3-5/8OD, 90 Duro, Round, Black

Item #: WBB1371281

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 22

Price: $0.35

Save $0.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed



Nitrile rubber, also known as NBR or Buna N, is one of the most commonly used sealing elastomers due to its resistance to petroleum-based fuels and lubricants and its relatively low price. Nitrile elastomers are copolymers of acrylonitrile and butadiene. There are a number of common variations of nitrile compounds.
  • Acrylonitrile Content: The acrylonitrile (ACN) content of the polymer chains can be varied from 18% to 50%. Lower ACN content gives better low-temperature properties but poorer fuels and polar lubricants. Higher ACN content gives poorer low-temperature properties but improved fuels and polar lubricants resistance. Standard NBRs typically have 34% ACN content.
  • Cure system: Sulfur-cured
  • Standard Nitriles are usually sulfur-cured. Sulfur-cured compounds offer better low-temperature properties but are more prone to hardening with high temperatures.
  • Peroxide-cured nitriles have better heat resistance and lower compression sets but are more expensive and more difficult to process.
Temperature Range:
  • Standard Low Temp: -40°C (-40°F)
  • Standard High Temp: 100°C (212°F)

Product Specifications

  • BRANDGlobal O-Ring
  • MANUFACTURERS PART NUMBERN8-90-339
  • PACKAGE QUANTITY22
  • MATERIALBuna-N
  • COLOR FINISHBlack
  • DASH SIZE339
  • DUROMETER90
  • ID (ACTUAL)3.25"
  • ACTUAL INSIDE DIAMETER INCHES3.273
  • ACTUAL INSIDE DIAMETER MILLIMETERS83.13
  • OD (ACTUAL)3.625"
  • ACTUAL OUTSIDE DIAMETER INCHES3.639
  • ACTUAL CROSS SECTION MILLIMETERS4.65
  • ACTUAL CROSS SECTION INCHES0.183
  • CROSS SECTION (ACTUAL)0.1875"
  • TEMPERATURE RANGE-40°F to +212°F
  • CONSTRUCTIONBuna-N Rubber
  • DESCRIPTIONNitrile Back-Up Rings
  • SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

236 Contoured Backup Ring, 3-1/4ID x 3-1/2OD, 90 Duro, Round, Black

Item #: B1371333

Not Yet Rated

Usually ships in 3 to 6 days

$0.27

Close

22 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
339 Contoured Backup Ring, 3-1/4ID x 3-5/8OD, 90 Duro, Round, Black

339 Contoured Backup Ring, 3-1/4ID x 3-5/8OD, 90 Duro, Round, Black

Item #: WBB1371281

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant