Take 15% off your entire order!

Offer applied at checkout

346 O-Ring Neoprene, 4-1/8ID x 4-1/2OD, 70 Duro, Round, Black

346 O-Ring Neoprene, 4-1/8ID x 4-1/2OD, 70 Duro, Round, Black

Item #: WBB1370919

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $0.62

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed



Chloroprene (CR), also known by its trade name "Neoprene", was one of the first successful synthetic elastomers in 1931 made by Dupont. It is prepared by emulsion polymerization of chloroprene, or 2-chlorobutadiene. CR is a multi-purposed elastomer which yields a balanced combination of properties. It performs well in contact with oils and many chemicals and has good resistance to sun, ozone and weather. It also displays outstanding toughness and good resistance to fire.
  • Cure system: Sulfur-cured
  • Standard CRs are metal oxides and organic accelerators.
Temperature Range:
  • Temperature Range: Standard Low Temp: -40°C (-40°F)
  • Standard High Temp: 100°C (212°F)

Product Specifications

  • BRANDGlobal O-Ring
  • MANUFACTURERS PART NUMBERC70346
  • PACKAGE QUANTITY13
  • MATERIALNeoprene
  • COLOR FINISHBlack
  • DASH SIZE346
  • DUROMETER70
  • ID (ACTUAL)4.125"
  • ACTUAL INSIDE DIAMETER INCHES4.1
  • ACTUAL INSIDE DIAMETER MILLIMETERS104.14
  • OD (ACTUAL)4.50"
  • ACTUAL OUTSIDE DIAMETER INCHES4.52
  • ACTUAL CROSS SECTION MILLIMETERS5.33
  • ACTUAL CROSS SECTION INCHES0.21
  • CROSS SECTION (ACTUAL)0.1875"
  • TEMPERATURE RANGE-40°F to +212°F
  • CONSTRUCTIONNeoprene
  • DESCRIPTIONNeoprene O-Rings
  • SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

346 O-Ring Epdm, 4-1/8ID x 4-1/2OD, 70 Duro, Round, Black

Item #: B1370625

Not Yet Rated

Usually ships in 3 to 6 days

$0.80

Close

13 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
346 O-Ring Neoprene, 4-1/8ID x 4-1/2OD, 70 Duro, Round, Black

346 O-Ring Neoprene, 4-1/8ID x 4-1/2OD, 70 Duro, Round, Black

Item #: WBB1370919

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant