Take 15% off your entire order!

Offer applied at checkout

363 O-Ring Aflas, 6-1/2ID x 6-7/8OD, 80-83 Duro, Round, Black

363 O-Ring Aflas, 6-1/2ID x 6-7/8OD, 80-83 Duro, Round, Black

Item #: WBB1371421

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed



This elastomer is a copolymer of tetrafluoroethylene (TFE) and propylene. AFLAS®is unique due to its resistance to petroleum products, steam, phosphate esters and brake fluids. In some respects, it exhibits media compatibility properties similar to ethylene propylene and fluorocarbon. It has fair resistance to brake fluids and phosphate esters while exhibiting good resistance to petroleum oils.
  • Cure system: Peroxide-cured
  • Standard AFLAS® compounds are peroxide-cured
Temperature Range:
  • Standard Low Temp: -10°C (-14°F)
  • Standard High Temp: 220°C (428°F)

Product Specifications

  • BRANDGlobal O-Ring
  • MANUFACTURERS PART NUMBERA80363
  • PACKAGE QUANTITY1
  • MATERIALAflas
  • COLOR FINISHBlack
  • DASH SIZE363
  • DUROMETER80-83
  • ID (ACTUAL)6.50"
  • ACTUAL INSIDE DIAMETER INCHES6.475
  • ACTUAL INSIDE DIAMETER MILLIMETERS164.47
  • OD (ACTUAL)6.875"
  • ACTUAL OUTSIDE DIAMETER INCHES6.895
  • ACTUAL CROSS SECTION MILLIMETERS5.33
  • ACTUAL CROSS SECTION INCHES0.21
  • CROSS SECTION (ACTUAL)0.1875"
  • TEMPERATURE RANGE-14°F to +428°F
  • CONSTRUCTIONBuna-N Rubber
  • DESCRIPTIONAflas O-Rings
  • SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

373 O-Ring Aflas, 9ID x 9-3/8OD, 80-83 Duro, Round, Black

Item #: B1371722

Not Yet Rated

Usually ships in 3 to 6 days

$21.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
363 O-Ring Aflas, 6-1/2ID x 6-7/8OD, 80-83 Duro, Round, Black

363 O-Ring Aflas, 6-1/2ID x 6-7/8OD, 80-83 Duro, Round, Black

Item #: WBB1371421

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant