Take 15% off your entire order!

Offer applied at checkout

905 O-Ring Aflas, 7/16ID x 9/16OD, 80-83 Duro, Round, Black

905 O-Ring Aflas, 7/16ID x 9/16OD, 80-83 Duro, Round, Black

Item #: WBB1370500

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 36

Price: $0.22

Save $0.01 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed



This elastomer is a copolymer of tetrafluoroethylene (TFE) and propylene. AFLAS®is unique due to its resistance to petroleum products, steam, phosphate esters and brake fluids. In some respects, it exhibits media compatibility properties similar to ethylene propylene and fluorocarbon. It has fair resistance to brake fluids and phosphate esters while exhibiting good resistance to petroleum oils.
  • Cure system: Peroxide-cured
  • Standard AFLAS® compounds are peroxide-cured
Temperature Range:
  • Standard Low Temp: -10°C (-14°F)
  • Standard High Temp: 220°C (428°F)

Product Specifications

  • BRANDGlobal O-Ring
  • MANUFACTURERS PART NUMBERA80905
  • PACKAGE QUANTITY36
  • MATERIALAflas
  • COLOR FINISHBlack
  • DASH SIZE905
  • DUROMETER80-83
  • ID (ACTUAL)0.4375
  • ACTUAL INSIDE DIAMETER INCHES0.414
  • ACTUAL INSIDE DIAMETER MILLIMETERS10.52
  • OD (ACTUAL)0.5625"
  • ACTUAL OUTSIDE DIAMETER INCHES0.558
  • ACTUAL CROSS SECTION MILLIMETERS1.83
  • ACTUAL CROSS SECTION INCHES0.072
  • CROSS SECTION (ACTUAL)0.0625"
  • TEMPERATURE RANGE-14°F to +428°F
  • CONSTRUCTIONAflas
  • DESCRIPTIONAflas O-Rings
  • SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

906 O-Ring Aflas, 7/16ID x 5/8OD, 80-83 Duro, Round, Black

Item #: B1370501

Not Yet Rated

Usually ships in 3 to 6 days

$0.24

Close

36 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
905 O-Ring Aflas, 7/16ID x 9/16OD, 80-83 Duro, Round, Black

905 O-Ring Aflas, 7/16ID x 9/16OD, 80-83 Duro, Round, Black

Item #: WBB1370500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant