Take 15% off your entire order!

Offer applied at checkout

Buna-N O-Ring-2.5mm Wide 12mm ID - Pack of 100

Buna-N O-Ring-2.5mm Wide 12mm ID - Pack of 100

Item #: WBB2267933

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $5.90

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $5.90 ea.
  • Buy 5-9 $5.50 ea.
  • Buy 10+ $5.20 ea.

Quantity

Customers Also Viewed

Buna-N O-Ring-2.5mm Wide 12mm ID - Pack of 100

Buna-N is the most commonly used O-Ring material due to it's strength and durability. Suitable for a broad range of fluids including oils, water, and mild chemicals.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAH2.5X12
  • PACKAGE QUANTITY100
  • MATERIALBuna-N
  • COLOR FINISHBlack
  • DUROMETER70A
  • ID (mm)12
  • CROSS SECTION (mm)2.5
  • TEMPERATURE RANGE-40 to 250 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Buna-N O-Ring-2.5mm Wide 5mm ID - Pack of 100

Item #: B2272006

Not Yet Rated

Usually ships in 1 to 4 days

$5.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Buna-N O-Ring-2.5mm Wide 12mm ID - Pack of 100

Buna-N O-Ring-2.5mm Wide 12mm ID - Pack of 100

Item #: WBB2267933

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant