Take 15% off your entire order!

Offer applied at checkout

Buna-N O-Ring-3.5mm Wide 27.7mm ID - Pack of 25

Buna-N O-Ring-3.5mm Wide 27.7mm ID - Pack of 25

Item #: WBB2268721

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $5.90

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Buna-N O-Ring-3.5mm Wide 27.7mm ID - Pack of 25

Buna-N is the most commonly used O-Ring material due to it's strength and durability. Suitable for a broad range of fluids including oils, water, and mild chemicals.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAH3.5X27.7
  • PACKAGE QUANTITY25
  • MATERIALBuna-N
  • COLOR FINISHBlack
  • DUROMETER70A
  • ID (mm)27.7
  • CROSS SECTION (mm)3.5
  • TEMPERATURE RANGE-40 to 250 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Buna-N O-Ring-3.5mm Wide 29mm ID - Pack of 25

Item #: B2272266

Not Yet Rated

Usually ships in 1 to 4 days

$5.40

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Buna-N O-Ring-3.5mm Wide 27.7mm ID - Pack of 25

Buna-N O-Ring-3.5mm Wide 27.7mm ID - Pack of 25

Item #: WBB2268721

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant