Buna-N
Most Relevant

Nitrile Quad Rings
| Compare | Image | Cross Section | Grade | Inside Dimensions | Material | Package Quantity | Temperature Range | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 0.1875" | - | 1.125" | Buna-N Rubber | 25 | -40 to +212 °F | WBB1371875 | $0.36 | ||
![]() | 0.125" | - | 9.25" | Buna-N Rubber | 3 | -40 to +212 °F | Ships Same Day WBB1371941 | $3.42 | ||
![]() | 0.1875" | - | 2" | Buna-N Rubber | 17 | -40 to +212 °F | Ships Same Day WBB1371942 | $0.63 | ||
![]() | 0.1875" | - | 1.75" | Buna-N Rubber | 19 | -40 to +212 °F | Ships Same Day WBB1371972 | $0.46 | ||
![]() | 0.125" | - | 1.375" | Buna-N Rubber | 40 | -40 to +212 °F | Ships Same Day WBB1371922 | $0.21 | ||
![]() | 0.125" | - | 2.25" | Buna-N Rubber | 23 | -40 to +212 °F | Ships Same Day WBB1371769 | $0.38 | ||
![]() | 0.125" | - | 0.75" | Buna-N Rubber | 68 | -40 to +212 °F | Ships Same Day WBB1371881 | $0.14 | ||
![]() | 0.125" | - | 7.50" | Buna-N Rubber | 4 | -40 to +212 °F | Ships Same Day WBB1371745 | $2.71 | ||
![]() | 0.1875" | - | 2.625" | Buna-N Rubber | 12 | -40 to +212 °F | WBB1371903 | $0.81 | ||
![]() | 0.125" | - | 3.75" | Buna-N Rubber | 10 | -40 to +212 °F | Ships Same Day WBB1371857 | $0.86 |
Showing 1-10 of 24 results
O-Ring Kits

O-ring kits are ideal solutions for various sealing needs. The rings are available in various sizes that can be used in many applications. For added convenience, the assortment of rings are separated by size and packaged together in an easy-to-use plastic compartment. These o-rings are made of buna-n rubber, making them highly durable and long-lasting. Ideal for industrial applications.
Oil and Water Resistant Buna-N O-Rings

Oil and Water-resistant Buna-N O-rings provide a durable seal to prevent water, oil, and mild chemical leakage. The Buna-N rubber construction offers strong tensile strength and long-lasting durability. Great for use in automotive, industrial, and manufacturing environments. Available in a variety of sizes to fit a wide range of components.
Showing 1-10 of 35 results
Metric Oil and Water Resistant Buna-N O-Rings

Metric Oil and Water Resistant Buna-N O-Rings are sealing components that effectively resist water and oil. Made from Buna-N materials, these o-rings are strong, durable, and long-lasting. They are available in a range of metric size options, ensuring they can provide a perfect fit in situations where metric measurements are used. Great for industrial use.
Showing 1-10 of 44 results
Soft Oil and Water Resistant Buna-N O-Rings

Soft Oil and Water Resistant Buna-N O-Rings are sealing solutions designed for various applications. They are more flexible and can be easily positioned to create an effective seal when the surface is uneven or irregularly shaped. Buna-N construction is durable and resistant to oil and water. Great for plumbing, manufacturing, and more.
Square Profile Oil and Water Resistant Buna-N O-Rings

Square profile oil and water-resistant buna-n o-rings are easy to apply and require less effort to create an effective seal. The square cross-section offers enhanced stability and durability in specific applications. Made of Buna-N rubber, these square o rings are highly durable and resistant to oil, water, and mild chemicals. Ideal for industrial and commercial applications.
Internally Lubricated Buna-N O-Rings

Internally Lubricated Buna-N O-Rings feature an internal lubricant that enhances their performance and makes them easy to install. They provide a leak-free seal and are resistant to substances such as oil, water, petroleum, and more. Different size options can fit a variety of applications. Great for automotive, manufacturing, and other industrial environments.
FDA Metal Detectable Buna-N O-Rings

FDA Metal Detectable Buna-N O-Rings are FDA-compliant Buna-N O-Rings that are ideal for use in food service, pharmaceutical processing plants, and more. The rings feature metal fillers that allow them to be found with a metal detector in the event of contamination. Buna-N construction is resistant to oil, water, and mild chemicals, creating a long-lasting seal. Available in a variety of sizes.
Hard Oil and Water Resistant Buna-N O-Rings

Hard Oil and Water Resistant Buna-N O-Rings are strong gaskets used for sealing surfaces. Buna-N rubber construction is extremely resistant to oil and water, preventing leakage. These o-rings feature increased hardness that can hold up against harsh use without compromised performance. Great for applications such as manufacturing and chemical processing. Available in different size options.
X-Profile Oil and Water Resistant Buna-N O-Rings

Designed for dynamic applications, Buna-N X-Rings showcase a unique X-shaped profile. Their slender sealing lips not only demand less force for an efficient seal but also minimize friction against moving components. Ideal for applications involving oils, mild chemicals, and water. Available with high-temperature ranges and different cross-section amounts.



















