discount codeFree shipping over 300

Applied at checkout

Buna-N O-Ring-5.7mm Wide 47.6mm ID - Pack of 10

Buna-N O-Ring-5.7mm Wide 47.6mm ID - Pack of 10

Item #: WBB2268808

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 6

Price: $4.33

Quantity

Popular item in this category

Buna-N O-Ring-5.7mm Wide 59.2mm ID - Pack of 10

Usually ships in 1 to 4 days

Not Yet Rated

$5.80

Customers Also Viewed

Buna-N O-Ring-5.7mm Wide 47.6mm ID - Pack of 10

Buna-N is the most commonly used O-Ring material due to it's strength and durability. Suitable for a broad range of fluids including oils, water, and mild chemicals.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAH5.7X47.6
  • PACKAGE QUANTITY10
  • MATERIALBuna-N
  • COLOR FINISHBlack
  • DUROMETER70A
  • ID (mm)47.6
  • CROSS SECTION (mm)5.7
  • TEMPERATURE RANGE-40 to 250 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

6 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Buna-N O-Ring-5.7mm Wide 47.6mm ID - Pack of 10

Buna-N O-Ring-5.7mm Wide 47.6mm ID - Pack of 10

Item #: WBB2268808

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top