discount codeFree shipping over 300

Applied at checkout

Buna-N O-Ring-8.4mm Wide 399.5mm ID - Pack of 1

Buna-N O-Ring-8.4mm Wide 399.5mm ID - Pack of 1

Item #: WBB2269137

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.50

Quantity

Popular item in this category

Buna-N O-Ring-8.4mm Wide 359.5mm ID - Pack of 1

Usually ships in 1 to 4 days

Not Yet Rated

$16.75

Customers Also Viewed

Buna-N O-Ring-8.4mm Wide 399.5mm ID - Pack of 1

Buna-N is the most commonly used O-Ring material due to it's strength and durability. Suitable for a broad range of fluids including oils, water, and mild chemicals.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAH8.4X399.5
  • PACKAGE QUANTITY1
  • MATERIALBuna-N
  • COLOR FINISHBlack
  • DUROMETER70A
  • ID (mm)399.5
  • CROSS SECTION (mm)8.4
  • TEMPERATURE RANGE-40 to 250 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Buna-N O-Ring-8.4mm Wide 399.5mm ID - Pack of 1

Buna-N O-Ring-8.4mm Wide 399.5mm ID - Pack of 1

Item #: WBB2269137

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top