take 10% off our everday low prices!

Offer applied at final checkout

Buna-N X-Profile O-Ring Dash 019 -Pack of 100 - Pkg Qty 2

Buna-N X-Profile O-Ring Dash 019 -Pack of 100 - Pkg Qty 2

Item #: WBB2301552

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.50 ea.

Price: $27.00 / Pkg of 2

Save $0.81 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Buna-N X-Profile O-Ring Dash 019 -Pack of 100

Buna-N X-Rings have an X-Shaped Profile which is designed for dynamic applications. The thin sealing lips require less force to make an effective seal while providing lower friction against moving components. Use with oils, mild chemicals, and water.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAQH70019
  • PACKAGE QUANTITY100
  • MATERIALBuna-N
  • COLOR FINISHBlack
  • DASH SIZE019
  • DUROMETER70A
  • ID (ACTUAL)0.801"
  • ID (FRACTIONAL)13/16"
  • OD (ACTUAL)0.941"
  • OD (FRACTIONAL)15/16"
  • CROSS SECTION SHAPEX
  • CROSS SECTION (ACTUAL)0.070"
  • CROSS SECTION (FRACTIONAL)1/16"
  • TEMPERATURE RANGE-80 to 450 (F)
  • GRADEStandard
  • HARDNESSStandard
  • WEIGHT LBS1
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Pack of 10-Viton Square Profile O-Rings Dash 210

Item #: WBB2301552

Not Yet Rated

Usually ships in 1 to 4 days

$9.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Buna-N X-Profile O-Ring Dash 019 -Pack of 100 - Pkg Qty 2

Buna-N X-Profile O-Ring Dash 019 -Pack of 100 - Pkg Qty 2

Item #: WBB2301552

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top