Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buna-N X-Profile O-Ring Dash 113 -Pack of 100 - Pkg Qty 2
See all 50 items in product family

Buna-N X-Profile O-Ring Dash 113 -Pack of 100 - Pkg Qty 2

Item #: WBB2301571

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.50 each

Sold in packages of 2

Price: $25.00
Product Information
Customer Review
Product Q&A
Buna-N X-Profile O-Ring Dash 113 -Pack of 100

Buna-N X-Rings have an X-Shaped Profile which is designed for dynamic applications. The thin sealing lips require less force to make an effective seal while providing lower friction against moving components. Use with oils, mild chemicals, and water.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAQH70113
    • PACKAGE QUANTITY100
    • MATERIALBuna-N
    • COLOR FINISHBlack
    • DASH SIZE113
    • DUROMETER70A
    • ID (ACTUAL)0.549"
    • ID (FRACTIONAL)9/16"
    • OD (ACTUAL)0.755"
    • OD (FRACTIONAL)3/4"
    • CROSS SECTION SHAPEX
    • CROSS SECTION (ACTUAL)0.103"
    • CROSS SECTION (FRACTIONAL)3/32"
    • TEMPERATURE RANGE-80 to 450 (F)
    • GRADEStandard
    • HARDNESSStandard
    • WEIGHT LBS1
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!