Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clean Room Buna-N O-Ring-Dash 012-Pack of 25
See all 40 items in product family

Clean Room Buna-N O-Ring-Dash 012-Pack of 25

Item #: WBB2301436

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($33.00)

Price: $16.50
Product Information
Customer Review
Product Q&A
Clean Room Buna-N O-Ring-Dash 012-Pack of 25

The best resistance to chemicals and high temperatures amongst all O-Ring materials. Made of FDA materials and certified to meet 3A and USP Class VI requirements.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZCLNH70FDA012
    • PACKAGE QUANTITY25
    • MATERIALBuna-N
    • COLOR FINISHWhite
    • DASH SIZE012
    • DUROMETER70A
    • ID (ACTUAL)0.364"
    • ID (FRACTIONAL)3/8"
    • OD (ACTUAL)0.504"
    • OD (FRACTIONAL)1/2"
    • CROSS SECTION SHAPERound
    • CROSS SECTION (ACTUAL)0.070"
    • CROSS SECTION (FRACTIONAL)1/16"
    • TEMPERATURE RANGE-40 to 250 (F)
    • GRADEFood
    • HARDNESSStandard
    • WEIGHT LBS1
    • INCH/METRICInch
    • SPECS METFDA, ISO Class 10,000 Clean Room

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!