Take 15% off your entire order!

Offer applied at checkout

EPDM O-Ring-1.5mm Wide 5mm ID - Pack of 50

EPDM O-Ring-1.5mm Wide 5mm ID - Pack of 50

Item #: WBB2268574

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 8

Price: $3.49

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EPDM O-Ring-1.5mm Wide 5mm ID - Pack of 50

EPDM is a strong material with a broad temperature range. Excellent resistance to water, steam, and many chemicals.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAE1.5X5
  • PACKAGE QUANTITY50
  • MATERIALEPDM
  • COLOR FINISHBlack
  • DUROMETER70A
  • ID (mm)5
  • CROSS SECTION (mm)1.5
  • TEMPERATURE RANGE-70 to 300 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

EPDM O-Ring-1.5mm Wide 24mm ID - Pack of 50

Item #: B2268594

Not Yet Rated

Usually ships in 1 to 4 days

$3.49

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EPDM O-Ring-1.5mm Wide 5mm ID - Pack of 50

EPDM O-Ring-1.5mm Wide 5mm ID - Pack of 50

Item #: WBB2268574

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant