Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EPDM O-Ring-Dash142 - Pack of 10

Rollover image to zoom in

Click image to enlarge

See all 163 items in product family

EPDM O-Ring-Dash142 - Pack of 10

Item #: WBB2269271

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $5.30 ea.
5-9 $4.89 ea.
10+ $4.59 ea.
Product Information
Customer Review
Product Q&A
EPDM O-Ring-Dash142 - Pack of 10

EPDM is a strong material with a broad temperature range. Excellent resistance to water, steam, and many chemicals.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAE70142
    • PACKAGE QUANTITY10
    • MATERIALEPDM
    • COLOR FINISHBlack
    • DASH SIZE142
    • DUROMETER70A
    • ID (ACTUAL)2.362"
    • ID (FRACTIONAL)2 3/8"
    • OD (ACTUAL)2.568"
    • OD (FRACTIONAL)2-9/16"
    • CROSS SECTION (ACTUAL)0.103"
    • CROSS SECTION (FRACTIONAL)3/32"
    • TEMPERATURE RANGE-70 to 300 (F)
    • GRADEStandard
    • HARDNESSStandard
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!