take 10% off our everday low prices!

Offer applied at final checkout

FDA & NSF EPDM O-Ring-Dash 019-Quantity of 10 - Pkg Qty 8

FDA & NSF EPDM O-Ring-Dash 019-Quantity of 10 - Pkg Qty 8

Item #: WBB2302267

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.02 ea.

Price: $24.16 / Pkg of 8

Save $0.72 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FDA & NSF EPDM O-Ring-Dash 019-Quantity of 10

These EPDM O-Rings are made of FDA materials and certified by the National Sanitation Foundation (NSF) for use with drinking water. Excellent Resistance to water, steam, and many chemicals.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAE70FDA019
  • PACKAGE QUANTITY10
  • MATERIALEPDM
  • COLOR FINISHBlack
  • DASH SIZE019
  • DUROMETER70A
  • ID (ACTUAL)0.801"
  • ID (FRACTIONAL)13/16"
  • OD (ACTUAL)0.941"
  • OD (FRACTIONAL)15/16"
  • CROSS SECTION SHAPERound
  • CROSS SECTION (ACTUAL)0.070"
  • CROSS SECTION (FRACTIONAL)1/16"
  • TEMPERATURE RANGE-60 to 250 (F)
  • GRADEFood
  • HARDNESSStandard
  • SPECS METFDA, NSF-61
  • WEIGHT LBS1
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

FDA & NSF EPDM O-Ring-Dash 116-Quantity of 10 - Pkg Qty 8

Item #: WBB2302267

Not Yet Rated

Usually ships in 1 to 4 days

$24.16

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FDA & NSF EPDM O-Ring-Dash 019-Quantity of 10 - Pkg Qty 8

FDA & NSF EPDM O-Ring-Dash 019-Quantity of 10 - Pkg Qty 8

Item #: WBB2302267

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top