Hard Viton O-Rings are better suited for higher pressures and abrasion than other Viton O-Rings. They have excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
Hard Viton O-Ring-Dash 230 - Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
This product will be restocked by Dec 05, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 1/8" |
| Outside Dimension (Actual) | 2.762" |
| Inside Dimensions | 2 1/2" |
| Outside Dimension | 2-3/4" |
Product Details
| Dash Size | 230 |
| Color | Black |
| Durometer | 90A |
| Temperature Range | -15 to 400 () °F |
| Material | Viton |
| Hardness | Hard |
| Package Quantity | 10 |
| Manufacturers Part Number | ZUSAV90230 |
| Grade | Standard |
| Brand | USA Sealing |