Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Internally Lubricated Buna-N O-Ring-Dash 009 - Pack of 25

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Internally Lubricated Buna-N O-Ring-Dash 009 - Pack of 25

Item #: WBB2269338

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($27.00)

Price: $5.40
Product Information
Customer Review
Product Q&A
Internally Lubricated Buna-N O-Ring-Dash 009 - Pack of 25

These O-Rings have an internal lubricant which gives them a low friction surface which makes them easy to install, eliminates the need for adding a lubricant, while reducing drag in moving applications, and eliminating them from sticking to parts in start and stop applications. Excellent strength and resistance to abrasion, oils, petroleum, hydraulic fluids, and water.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAH70LUB009
    • PACKAGE QUANTITY25
    • MATERIALBuna-N
    • COLOR FINISHBlack
    • DASH SIZE009
    • DUROMETER70A
    • ID (ACTUAL)0.176"
    • ID (FRACTIONAL)11/32"
    • OD (ACTUAL)0.348"
    • OD (FRACTIONAL)11/32"
    • CROSS SECTION (ACTUAL)0.07"
    • CROSS SECTION (FRACTIONAL)1/16"
    • TEMPERATURE RANGE-30 to 250 (F)
    • GRADEInternally Lubricated
    • HARDNESSStandard
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!