Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metal Detectable Buna-N O-Ring-Dash 004 - Pack of 25

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Metal Detectable Buna-N O-Ring-Dash 004 - Pack of 25

Item #: WBB2267568

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($23.16)

Price: $3.86
Product Information
Customer Review
Product Q&A
Metal Detectable Buna-N O-Ring-Dash 004 - Pack of 25

Metal fillers allow these O-Rings to be picked up by metal detection systems should they tear or fall into the process stream. They are made of FDA materials. Suitable for a broad range of fluids including oils, water, and mild chemicals.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAH70MD004
    • PACKAGE QUANTITY25
    • MATERIALBuna-N
    • COLOR FINISHBlack
    • DASH SIZE004
    • DUROMETER70A
    • ID (ACTUAL)0.07"
    • ID (FRACTIONAL)5/64"
    • OD (ACTUAL)0.21"
    • OD (FRACTIONAL)13/64"
    • CROSS SECTION (ACTUAL)0.07"
    • CROSS SECTION (FRACTIONAL)1/16"
    • TEMPERATURE RANGE-40 to 250 (F)
    • GRADEFood
    • HARDNESSStandard
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!