Take 15% off your entire order!

Offer applied at checkout

Metal Detectable Buna-N O-Ring-Dash 226 - Pack of 2

Metal Detectable Buna-N O-Ring-Dash 226 - Pack of 2

Item #: WBB2267640

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $9.10

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Metal Detectable Buna-N O-Ring-Dash 226 - Pack of 2

Metal fillers allow these O-Rings to be picked up by metal detection systems should they tear or fall into the process stream. They are made of FDA materials. Suitable for a broad range of fluids including oils, water, and mild chemicals.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAH70MD226
  • PACKAGE QUANTITY2
  • MATERIALBuna-N
  • COLOR FINISHBlack
  • DASH SIZE226
  • DUROMETER70A
  • ID (ACTUAL)1.984"
  • ID (FRACTIONAL)2"
  • OD (ACTUAL)2.262"
  • OD (FRACTIONAL)2-1/4"
  • CROSS SECTION (ACTUAL)0.139"
  • CROSS SECTION (FRACTIONAL)1/8"
  • TEMPERATURE RANGE-40 to 250 (F)
  • GRADEFood
  • HARDNESSStandard
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Metal Detectable Silicone O-Ring-Dash 226 - Pack of 2

Item #: B2267446

Not Yet Rated

Usually ships in 1 to 4 days

$6.70

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metal Detectable Buna-N O-Ring-Dash 226 - Pack of 2

Metal Detectable Buna-N O-Ring-Dash 226 - Pack of 2

Item #: WBB2267640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant