Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pack of 1-Polyurethane O-Ring Dash 028
See all 61 items in product family

Pack of 1-Polyurethane O-Ring Dash 028

Item #: WBB2303662

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($23.70)

Price: $7.90
Product Information
Customer Review
Product Q&A
Pack of 1-Polyurethane O-Ring Dash 028

The strongest O-ring material making it a popular choice in wear applications where abrasives, high pressure, and movement are present.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAU70028
    • PACKAGE QUANTITY1
    • MATERIALPolyurethane
    • COLOR FINISHCream
    • DASH SIZE028
    • DUROMETER70A
    • ID (ACTUAL)1.364"
    • ID (FRACTIONAL)1 3/8"
    • OD (ACTUAL)1.504"
    • OD (FRACTIONAL)1-1/2"
    • CROSS SECTION SHAPERound
    • CROSS SECTION (ACTUAL)0.070"
    • CROSS SECTION (FRACTIONAL)1/16"
    • TEMPERATURE RANGE-20 to 180 (F)
    • GRADEStandard
    • HARDNESSStandard
    • WEIGHT LBS1
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!