take 10% off our everday low prices!

Offer applied at final checkout

Pack of 1-PTFE O-Ring Dash 173

Pack of 1-PTFE O-Ring Dash 173

Item #: WBB2303601

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $7.70

Save $0.23 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pack of 1-PTFE O-Ring Dash 173

PTFE is low friction material with an excellent temperature range. Excellent resistance to chemicals and steam.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSATFE173
  • PACKAGE QUANTITY1
  • MATERIALPTFE
  • COLOR FINISHWhite
  • DASH SIZE173
  • DUROMETER55D
  • ID (ACTUAL)8.487"
  • ID (FRACTIONAL)8-1/2"
  • OD (ACTUAL)8.693"
  • OD (FRACTIONAL)8-11/16"
  • CROSS SECTION SHAPERound
  • CROSS SECTION (ACTUAL)0.103"
  • CROSS SECTION (FRACTIONAL)3/32"
  • TEMPERATURE RANGE-300 to 500 (F)
  • GRADEStandard
  • HARDNESSHard
  • WEIGHT LBS1
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Pack of 1-PTFE O-Ring Dash 047

Item #: WBB2303601

Not Yet Rated

Usually ships in 1 to 4 days

$8.70

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pack of 1-PTFE O-Ring Dash 173

Pack of 1-PTFE O-Ring Dash 173

Item #: WBB2303601

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top