Viton
Most Relevant
Oil and Chemical Resistant Brown Viton O-Rings

Oil and chemical-resistant brown Viton o-rings provide robust and reliable industrial sealing. The brown color signifies a specialized formulation, differentiating these O-rings for specific applications and industries. They are ideal for sealing applications in pumps, valves, hydraulic systems, chemical processing equipment, and other industrial machinery.
| Compare | Image | Cross Section | Durometer | Grade | Inside Dimensions | Material | Temperature Range | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1/8" | 75A | Standard | 7/8" | Viton | -15 to 400 () °F | WBB2269639 | $18.75 | ||
![]() | 3/32" | 75A | Standard | 7/8" | Viton | -15 to 400 () °F | WBB2269259 | $19.50 | ||
![]() | 3/32" | 75A | Standard | 3/8" | Viton | -15 to 400 () °F | WBB2269357 | $14.00 | ||
![]() | 1/16" | 75A | Standard | 1 1/8" | Viton | -15 to 400 () °F | WBB2267375 | $16.75 | ||
![]() | 1/4" | 75A | Standard | 5 1/2" | Viton | -15 to 400 () °F | WBB2271997 | $18.25 | ||
![]() | 3/16" | 75A | Standard | 4" | Viton | -15 to 400 () °F | WBB2271755 | $18.00 | ||
![]() | 1/8" | 75A | Standard | 1 1/4" | Viton | -15 to 400 () °F | WBB2269609 | $14.25 | ||
![]() | 1/8" | 75A | Standard | 2 3/8" | Viton | -15 to 400 () °F | WBB2269472 | $20.50 | ||
![]() | 3/32" | 75A | Standard | 11/16" | Viton | -15 to 400 () °F | WBB2269265 | $19.25 | ||
![]() | 1/8" | 75A | Standard | 2 1/2" | Viton | -15 to 400 () °F | WBB2269379 | $22.50 |
Showing 1-10 of 54 results
Oil and Chemical Resistant Viton O-Rings

Oil and chemical-resistant Viton O-rings are made from Viton, a fluoroelastomer known for its excellent chemical resistance, high-temperature stability, and durability. Viton is suitable for applications involving oils, fuels, and harsh chemicals. The o rings create a seal to prevent leakage of fluids, gases, or contaminants in systems exposed to oils and chemicals.
Showing 1-10 of 23 results
Metric Oil and Chemical Resistant Viton O-Rings

Metric oil and chemical-resistant Viton O-rings are designed for sealing applications in various industries, preventing the leakage of fluids, gases, or contaminants in systems exposed to oils and chemicals. The O-rings are engineered to withstand high temperatures, making them suitable for applications with extreme heat. They also resist the corrosive effects of chemicals and oils.
Showing 1-10 of 28 results
FDA Metal Detectable Viton O-Rings

FDA metal detectable viton o-rings are specialized o-rings designed to meet the requirements of the Food and Drug Administration (FDA). They help prevent contamination of food, beverages, and pharmaceutical products by offering a sealing solution that is both detectable by metal detectors and compliant with FDA regulations. The o-rings are ideal for commercial use.
Hard Oil and Chemical Resistant Viton O-Rings

Hard Oil and Chemical Resistant Viton O-rings are effective sealing solutions. As opposed to other viton o-rings, these rings are designed to handle abrasion and high pressures. The Viton construction is strong and can withstand water, various chemicals, and a wide range of temperature amounts. Great for industrial applications, including manufacturing, pharmaceutical, and more.
Soft FDA Viton O-Rings

Soft FDA Viton O-rings are the ideal sealing solution where compliance with FDA regulations is crucial. The soft surface of these O-rings facilitates easy cleaning and maintenance, making them suitable for stringent cleanliness standards. They require less force to make an effective seal and conform better to uneven surfaces, ensuring optimal performance in various applications.
X-Profile Oil and Chemical Resistant Viton O-Rings

X-profile oil and chemical-resistant Viton o-rings are engineered for demanding sealing applications where resilience to oils, fuels, chemicals, and extreme temperatures is critical. The X-profile design ensures a secure and reliable seal in applications with dynamic movements or fluctuating pressures. They are ideal for pumps, valves, hydraulic systems, and chemical processing equipment.
Square Profile Oil and Chemical Resistant Viton O-Rings

Square profile oil and chemical-resistant Viton o-rings are designed with Viton fluoroelastomer, ensuring durability in the presence of oils, fuels, solvents, and aggressive chemicals. The square profile enhances stability and resistance to extrusion, providing a secure seal. They are used in pumps, valves, hydraulic systems, chemical processing equipment, and other applications.
High Purity Clean Room Viton O-Rings

High-purity clean room viton o-rings are engineered for applications demanding purity and cleanliness. They are purpose-built to resist various chemicals, oils, and high temperatures, ensuring effective sealing performance even in demanding industrial processes. Crafted from high-purity Viton, it is a fluoroelastomer known for its chemical resistance, high-temperature stability, and durability.
Metric Oil and Chemical Resistant Brown Viton O-Rings

Colored brown for easy identification over black O-Rings, the metric oil and chemical-resistant brown Viton O-rings excel in sealing capabilities amid exposure to oils, fuels, and aggressive chemicals. Retaining form and sealing efficiency over time, even in continuous compression and dynamic conditions. Ideal for automotive, aerospace, chemical processing, and pharmaceutical applications.



















