Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pack of 25-PTFE O-Ring Dash 104
See all 194 items in product family

Pack of 25-PTFE O-Ring Dash 104

Item #: WBB2303416

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($31.50)

Price: $10.50
Product Information
Customer Review
Product Q&A
Pack of 25-PTFE O-Ring Dash 104

PTFE is low friction material with an excellent temperature range. Excellent resistance to chemicals and steam.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSATFE104
    • PACKAGE QUANTITY25
    • MATERIALPTFE
    • COLOR FINISHWhite
    • DASH SIZE104
    • DUROMETER55D
    • ID (ACTUAL)0.112"
    • ID (FRACTIONAL)1/8"
    • OD (ACTUAL)0.318"
    • OD (FRACTIONAL)5/16"
    • CROSS SECTION SHAPERound
    • CROSS SECTION (ACTUAL)0.103"
    • CROSS SECTION (FRACTIONAL)3/32"
    • TEMPERATURE RANGE-300 to 500 (F)
    • GRADEStandard
    • HARDNESSHard
    • WEIGHT LBS1
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!