Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pack of 5-Polyurethane O-Ring Dash 015
See all 61 items in product family

Pack of 5-Polyurethane O-Ring Dash 015

Item #: WBB2301123

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($29.20)

Price: $7.30
Product Information
Customer Review
Product Q&A
Pack of 5-Polyurethane O-Ring Dash 015

The strongest O-ring material making it a popular choice in wear applications where abrasives, high pressure, and movement are present.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAU70015
    • PACKAGE QUANTITY5
    • MATERIALPolyurethane
    • COLOR FINISHCream
    • DASH SIZE015
    • DUROMETER70A
    • ID (ACTUAL)0.551"
    • ID (FRACTIONAL)9/16"
    • OD (ACTUAL)0.691"
    • OD (FRACTIONAL)11/16"
    • CROSS SECTION SHAPERound
    • CROSS SECTION (ACTUAL)0.070"
    • CROSS SECTION (FRACTIONAL)1/16"
    • TEMPERATURE RANGE-20 to 180 (F)
    • GRADEStandard
    • HARDNESSStandard
    • WEIGHT LBS1
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!