Take 15% off your entire order!

Offer applied at checkout

Pack of 5-PTFE O-Ring Dash 318

Pack of 5-PTFE O-Ring Dash 318

Item #: WBB2300992

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pack of 5-PTFE O-Ring Dash 318

PTFE is low friction material with an excellent temperature range. Excellent resistance to chemicals and steam.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSATFE318
  • PACKAGE QUANTITY5
  • MATERIALPTFE
  • COLOR FINISHWhite
  • DASH SIZE318
  • DUROMETER55D
  • ID (ACTUAL)0.975"
  • ID (FRACTIONAL)1"
  • OD (ACTUAL)1.395"
  • OD (FRACTIONAL)1-3/8"
  • CROSS SECTION SHAPERound
  • CROSS SECTION (ACTUAL)0.210"
  • CROSS SECTION (FRACTIONAL)3/16"
  • TEMPERATURE RANGE-300 to 500 (F)
  • GRADEStandard
  • HARDNESSHard
  • WEIGHT LBS1
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pack of 5-PTFE O-Ring Dash 142

Item #: B2300995

Not Yet Rated

Usually ships in 1 to 4 days

$12.75

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pack of 5-PTFE O-Ring Dash 318

Pack of 5-PTFE O-Ring Dash 318

Item #: WBB2300992

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant