Take 15% off your entire order!

Offer applied at checkout

Pack of 50-Buna-N Square Profile O-Rings Dash 019

Pack of 50-Buna-N Square Profile O-Rings Dash 019

Item #: WBB2303657

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $7.30

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pack of 50-Buna-N Square Profile O-Rings Dash 019

Square profile O-Rings require less squeeze to make an effective seal and won't roll or twist in moving applications. Buna-N is the most commonly used O-Ring material due to its strength and durability. It is suitable for a broad range of fluids including oils, water, and mild chemicals.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAHSQ70019
  • PACKAGE QUANTITY50
  • MATERIALBuna-N
  • COLOR FINISHBlack
  • DASH SIZE019
  • DUROMETER70A
  • ID (ACTUAL)0.801"
  • ID (FRACTIONAL)13/16"
  • OD (ACTUAL)0.941"
  • OD (FRACTIONAL)15/16"
  • CROSS SECTION SHAPESquare
  • CROSS SECTION (ACTUAL)0.070"
  • CROSS SECTION (FRACTIONAL)1/16"
  • TEMPERATURE RANGE-40 to 250 (F)
  • GRADEStandard
  • HARDNESSStandard
  • WEIGHT LBS1
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pack of 50-Buna-N Square Profile O-Rings Dash 020

Item #: B2303656

Not Yet Rated

Usually ships in 1 to 4 days

$7.40

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pack of 50-Buna-N Square Profile O-Rings Dash 019

Pack of 50-Buna-N Square Profile O-Rings Dash 019

Item #: WBB2303657

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant