Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Perfluoroelastomer O-Ring-Dash 106-Pack of 1
See all 59 items in product family

Perfluoroelastomer O-Ring-Dash 106-Pack of 1

Item #: WBB2301538

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($44.00)

Price: $22.00
Product Information
Customer Review
Product Q&A
Perfluoroelastomer O-Ring-Dash 106-Pack of 1

Perflouroelastomer or FFKM has the best resistance to chemicals and high temperatures amongst all O-Ring materials

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSADC75106
    • PACKAGE QUANTITY1
    • MATERIALFFKM
    • COLOR FINISHBlack
    • DASH SIZE106
    • DUROMETER75A
    • ID (ACTUAL)0.174"
    • ID (FRACTIONAL)3/16"
    • OD (ACTUAL)0.380"
    • OD (FRACTIONAL)3/8"
    • CROSS SECTION SHAPERound
    • CROSS SECTION (ACTUAL)0.103"
    • CROSS SECTION (FRACTIONAL)3/32"
    • TEMPERATURE RANGE5 to 610 (F)
    • GRADEStandard
    • HARDNESSStandard
    • WEIGHT LBS1
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!