take 10% off our everday low prices!

Offer applied at final checkout

Soft Buna-N O-Ring-Dash 019-Pack of 25

Soft Buna-N O-Ring-Dash 019-Pack of 25

Item #: WBB2301874

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 7

Price: $3.62

Save $0.11 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Soft Buna-N O-Ring-Dash 019-Pack of 25

While they are not as strong as other Buna-N O-Rings, Soft Buna-N O-Rings require less force to make an effective seal and conform better to uneven surfaces. They are suitable for a broad range of fluids including oils, water, and mild chemicals.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAH50019
  • PACKAGE QUANTITY25
  • MATERIALBuna-N
  • COLOR FINISHBlack
  • DASH SIZE019
  • DUROMETER50A
  • ID (ACTUAL)0.801"
  • ID (FRACTIONAL)13/16"
  • OD (ACTUAL)0.941"
  • OD (FRACTIONAL)15/16"
  • CROSS SECTION SHAPERound
  • CROSS SECTION (ACTUAL)0.070"
  • CROSS SECTION (FRACTIONAL)1/16"
  • TEMPERATURE RANGE-40 to 250 (F)
  • GRADEStandard
  • HARDNESSSoft
  • WEIGHT LBS1
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Soft Buna-N O-Ring-Dash 110-Pack of 25 - Pkg Qty 7

Item #: WBB2301874

Not Yet Rated

Usually ships in 1 to 4 days

$23.31

Close

7 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Soft Buna-N O-Ring-Dash 019-Pack of 25

Soft Buna-N O-Ring-Dash 019-Pack of 25

Item #: WBB2301874

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top