take 10% off our everday low prices!

Offer applied at final checkout

Viton X-Profile O-Ring-Dash 153-Pack of 5

Viton X-Profile O-Ring-Dash 153-Pack of 5

Item #: WBB2302050

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $18.75

Save $0.56 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Viton X-Profile O-Ring-Dash 153-Pack of 5

Chemical Resistant Viton X-Rings have an X-Shaped Profile which is designed for dynamic applications. The thin sealing lips require less force to make an effective seal while providing lower friction against moving components.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAQV70153
  • PACKAGE QUANTITY5
  • MATERIALViton
  • COLOR FINISHBlack
  • DASH SIZE153
  • DUROMETER75A
  • ID (ACTUAL)3.487"
  • ID (FRACTIONAL)3 1/2"
  • OD (ACTUAL)3.693"
  • OD (FRACTIONAL)3-11/16"
  • CROSS SECTION SHAPEX
  • CROSS SECTION (ACTUAL)0.103"
  • CROSS SECTION (FRACTIONAL)3/32"
  • TEMPERATURE RANGE-80 to 450 (F)
  • GRADEStandard
  • HARDNESSStandard
  • WEIGHT LBS1
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Viton X-Profile O-Ring-Dash 151-Pack of 5

Item #: WBB2302050

Not Yet Rated

Usually ships in 1 to 4 days

$17.00

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Viton X-Profile O-Ring-Dash 153-Pack of 5

Viton X-Profile O-Ring-Dash 153-Pack of 5

Item #: WBB2302050

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top