Take 15% off your entire order!

Offer applied at checkout

PTFE Spring Energized Rod Seal for .75" Rod or 1" Piston Bore

PTFE Spring Energized Rod Seal for .75" Rod or 1" Piston Bore

Item #: WBB2266724

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $35.95 ea.
  • Buy 5-9 $33.95 ea.
  • Buy 10+ $31.95 ea.

Quantity

Customers Also Viewed

PTFE Spring Energized Rod Seal for .75" Rod or 1" Piston Bore

Spring Energized Seals are made of chemical resistant high temperature PTFE that is supported with a spring to help maintain its shape and sealing force. They are used as alternatives to rotary shaft seals, rod seals, and piston seals, and provide greater sealing power in harsh environments. For light duty service, and has extremely low friction and excellent chemical resistance. Excellent chemical resistance.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSASES-11
  • PACKAGE QUANTITY1
  • MATERIALPTFE/301SS Spring
  • COLOR FINISHWhite
  • BORE DIAMETER1"
  • GROOVE WIDTH.188"
  • GROOVE DIAMETER (BORE).750"
  • GROOVE DIAMETER (ROD)1."
  • TEMPERATURE RANGE-120 to 450 (F)
  • MAX. PRESSURE, PSI1000
  • MAX. SPEED, FT./SEC.9.6
  • ROD DIAMETER.75"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Graphite Filled PTFE Spring Energized Rod Seal for .75" Rod or 1" Piston Bore

Item #: B2267049

Not Yet Rated

Ships same day.

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PTFE Spring Energized Rod Seal for .75" Rod or 1" Piston Bore

PTFE Spring Energized Rod Seal for .75" Rod or 1" Piston Bore

Item #: WBB2266724

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant