Take 15% off your entire order!

Offer applied at checkout

1/4" Male Connector With 1/8" Nptm Thread - Push-In Fitting - Pkg Qty 10

1/4" Male Connector With 1/8" Nptm Thread - Push-In Fitting - Pkg Qty 10

Item #: WBB597042

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.39 ea.

Price: $13.90 / Pkg of 10

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4" Male Connector With 1/8" NPTM Thread - Push-In Fitting

Used as part of water purifications, water, foods and beverage systems as well as for inert gas, liquids, and vacuum applications.

Product Specifications

  • BRANDApache Hose & Belting
  • MANUFACTURERS PART NUMBER44103220
  • PACKAGE QUANTITY10
  • COLOR FINISHGray
  • CONNECTION TYPE1/8" NPTM Thread
  • TYPEMale Connector
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

5/16" Tube End Stop - Push-In Fitting - Pkg Qty 10

Item #: B597057

Not Yet Rated

Usually ships in 7 to 10 days

$12.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" Male Connector With 1/8" Nptm Thread - Push-In Fitting - Pkg Qty 10

1/4" Male Connector With 1/8" Nptm Thread - Push-In Fitting - Pkg Qty 10

Item #: WBB597042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant