Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
316 SS 37 Degree Flared Fitting - 90 Degree Elbow Connector for 3/4" Tube OD
See all 5 items in product family

316 SS 37 Degree Flared Fitting - 90 Degree Elbow Connector for 3/4" Tube OD

Item #: WBB2303037

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.95
Product Information
Customer Review
Product Q&A
316 SS 37 Degree Flared Fitting - 90 Degree Elbow Connector for 3/4" Tube OD

These fittings have a nose that joins with flared end metal tubing. For use in high pressure applications and secured with a nut for a tight metal to metal seal.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-TF-37FL-41
    • MATERIAL316 Stainless Steel
    • PACKAGE QUANTITY1
    • FOR TUBE OD3/4"
    • STYLEConnector
    • ANGLE90 Degree
    • (B)3/4"
    • (A)3/4"
    • SHAPE90 Degree Elbow
    • TUBE THREAD TYPEUNF
    • TUBE THREAD SIZE1 1/16"-14
    • TYPEElbow
    • CONNECTION TYPEMale JIC 37 Degree x Male JIC 37 Degree

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!