x

Take 15% off your entire order!

Offer applied at checkout

U-Bolt W/Hex NutsSs T-304 10"

U-Bolt W/Hex NutsSs T-304 10"

Item #: WBB359823

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

U-BOLT W/HN SS T-304 10"

STANDARD U-BOLT WITH 4 HEX NUTS STAINLESS STEEL - Designed for support or guide of heavy loads.

Product Specifications

  • CONSTRUCTIONStainless Steel
  • PIPE SIZE INCHES10
  • WEIGHT LBS3.94
  • DIMENSION A3/4 - 10
  • MAX REC LOAD LBS.5420
  • DIMENSION B8-3/8
  • DIMENSION C11-5/8
  • DIMENSION T4
  • PIPE OD10.75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Clevis Stainless T304 8"

Item #: B359656

Not Yet Rated

Usually ships in 1 to 4 days

$94.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U-Bolt W/Hex NutsSs T-304 10"

U-Bolt W/Hex NutsSs T-304 10"

Item #: WBB359823

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant