Take 15% off your entire order!

Offer applied at checkout

K-Flex 6RXLO048078 6' Insul-Lock DS Pipe Insulation 3/4ID x 1/2"Thick W/Overlap

K-Flex 6RXLO048078 6' Insul-Lock DS Pipe Insulation 3/4ID x 1/2"Thick W/Overlap

Item #: WB806250

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $7.10

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

K-Flex 6RXLO048078 6' Insul-Lock DS Pipe Insulation 3/4ID x 1/2""Thick W/Overlap Tape

INSUL-LOCKᰄ DS (DoubleSeal) is a flexible closed-cell elastomeric insulation tube product used to conserve energy and prevent condensation on piping applications. It is pre-slit with a factory-applied pressure sensitive modified-acrylic adhesive with scrim reinforcement on the seam surface and a flexible PVC overlap tape with acrylic adhesive for doubled seam security. The system reduces installation time and costs, and ensures a strong, durable seal. The product's closed-cell structure creates exceptional thermal properties (k-value of 0.245 at 75F and wvt of 0.03 perm-in) that protect against moisture penetration in applications within a -70°F to +220°F temperature range.

Product Specifications

  • BRANDK-Flex USA
  • MANUFACTURERS PART NUMBER6RXLO048078
  • PACKAGE QUANTITY1
  • COLOR FINISHBlack
  • WIDTH INCHES1
  • LENGTH FEET6
  • NOMINAL INSIDE DIAMETER INCHES3/4
  • WALL THICKNESS INCHES1/2
  • TYPEDouble Seal With Core
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 05, 2016

    very good adhesive
    Your review:
    product was easy to apply because the adhesive on the sealing strip was nicely tacky and the overlap adhesive was too. Both had peel of strips
Product Q & A

There are no questions for this product.

Popular item in this category

K-Fit™ 45 Fitting 3/4" Wall Thickness, 3/4" Nom. I.D - Pkg Qty 24

Item #: B308118

Not Yet Rated

Usually ships in 7 to 10 days

$114.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
K-Flex 6RXLO048078 6' Insul-Lock DS Pipe Insulation 3/4ID x 1/2"Thick W/Overlap

K-Flex 6RXLO048078 6' Insul-Lock DS Pipe Insulation 3/4ID x 1/2"Thick W/Overlap

Item #: WB806250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant